Zoro Homepage

Mains Power Connector

  • Mfr # 1301460185

  • Zoro # G005785572


product price: $37.29
/ea
Sold in multiples of 5 for $186.45

Key Features

Type
Plug
Maximum Voltage
125 V
Current
15 A
Connector Type
Male
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460185
Zoro #
G005785572
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Type
Plug
Maximum Voltage
125 V
Current
15 A
Connector Type
Male
Current Rating
15 A
IP Rating
IP69K
Max. Voltage
125V
Series
130146
Standards
CSA Certified; UL E10176
Product Name
Watertite Extreme
Flange
No
Current - Maximum per Contact
15.0A
GFCI
No
CSA
LR6837
NEMA Configuration
NEMA 5-15
Flip Lid
No
UL
E10176
Lighted Connector
No
Poles
2-pole/3-wire
Locking Blade
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.