Zoro Homepage

Mains Power Connector

  • Mfr # 14W47P

  • Zoro # G805948634


product price: $37.95
/ea
Sold in multiples of 5 for $189.75

Key Features

Maximum Voltage
125 V
Current
15 A
Connector Type
Male
Standards
CSA Certified; UL E10176
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W47P
Zoro #
G805948634
UPC #
-
Country of Origin
Mexico

Details

Item
Male Connector
Maximum Voltage
125 V
Current
15 A
Connector Type
Male
Standards
CSA Certified; UL E10176
Current Rating
15 A
Max. Voltage
125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.