Mains Power Connector, 15/A, 250Vac/Dc, Male, Screw Terminal, Plug (Discontinued)
- Mfr # 1301440065
- Zoro # G405783949
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301440065
Zoro #
G405783949
UPC #
-
Country of Origin
Mexico
Details
Item
Safeway Plug
Maximum Voltage
250 V
Current
15 A
Type
Plug
Standards
CSA Certified; UL E10176
Series
130144
Current Rating
15 A
Connector Type
Male
Max. Voltage
250V
Flange
No
Lighted Connector
No
Current - Maximum per Contact
15.0A
UL
E10176
NEMA Configuration
NEMA 6-15
Locking Blade
No
GFCI
No
Flip Lid
No
CSA
LR6837
Poles
2-pole/3-wire
Product Name
Safeway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.