Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mains Power Connector, 6A, 250Vac/Dc, Male, Solder Terminal

  • Mfr # 29W83

  • Zoro # G005964564


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Type
Connector
Maximum Voltage
600 V
Current
30 A
Series
130147
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29W83
Zoro #
G005964564
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F4 1"

Details

Item
Watertite Extreme
Type
Connector
Maximum Voltage
600 V
Current
30 A
Series
130147
IP Rating
IP67
Connector Type
Female
Standards
CSA Certified; UL E10176
Current Rating
30 A
Max. Voltage
600V
CSA
LR6837
Flange
No
UL
E10176
Receptacle Type
Single
Poles
4-pole/5-wire
GFCI
No
Flip Lid
No
Product Name
Watertite Extreme
Current - Maximum per Contact
30.0A
NEMA Configuration
NEMA L23-30
Lighted Connector
No
Voltage - Maximum
3Ø 600V
Locking Blade
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.