Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mains Power Connector

  • Mfr # 935990009

  • Zoro # G505949566


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Type
Single Ended
Insulation Material
TPE
Maximum Voltage
600 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935990009
Zoro #
G505949566
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
8.0m (26.25')
Wire Size (AWG)
14
Cable Diameter
9.47mm (.373")

Details

Item
GWconnect
Type
Single Ended
Insulation Material
TPE
Maximum Voltage
600 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
93599
IP Rating
IP67
Voltage - Maximum
600V
Color - Cable Jacket
Black
Material - Contact
Copper Alloy
Connector End B
Pigtail
Keyway
Single
Orientation
90° to Pigtail
Gender
Male-Pigtail
Material - Cable Jacket
TPE
Current - Maximum per Contact
16.0A
Material - Connector Body
Polyamide
Poles
8
Coupling Style
Latching
Wire/Cable Type
TC-ER
Material - Plating Mating
Silver
LED Indicator
No
Temperature Range - Operating
-40° to +90°C
Product Name
GWconnect
Connector End A
HDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.