Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Male Cap With Ldpe 1300580036

Male Cap With Ldpe (Discontinued)

  • Mfr # 1300580036
  • Zoro # G605788324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300580036
Zoro #
G605788324
UPC #
-
Country of Origin
Poland

Details

Item
Closure Cap
Type
Accessory - Closure Cap
Series
130058
IP Rating
IP67
Diagnostics / LEDs
No
Product Name
RJ-Lnxx
Coupling Type
External Thread
Gender
Male
Material - Connector Body
Delrin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.