
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301550182
Zoro #
G005783783
UPC #
-
Country of Origin
United States
Dimensions
Length
6 ft
Details
Item
Watertite Extreme
Type
Plug
Maximum Voltage
600 V
Current
30 A
Number of Ports
4
Max. Voltage
600V
Connector Type
Male
Current Rating
30 A
Series
130155
IP Rating
IP67
Flip Lid
No
Specialty
Molded Mutli-Pin
Flange
No
Poles
4
Current - Maximum per Contact
30.0A
Product Name
Watertite Extreme
NEMA Configuration
Non-NEMA
Cord Type
8/4 SOOW
GFCI
No
Locking Blade
No
Lighted Connector
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.