This item is Discontinued.

No Product Image Available

Max-Loc 90 F2 1/2W/Gr .37-.43 Non-Metall (Discontinued)

  • Mfr # 1300990083
  • Zoro # G305783155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300990083
Zoro #
G305783155
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
9.53-11.10mm (.375-.437")
Thread Size
1/2" NPT

Details

Item
MAX-LOC
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
Color
Green
Series
130099
Type
Right Angle
Connector Type
Male
NEMA Rating
NEMA 3R
Material - Grip
Nylon
Product Name
MAX-LOC
CSA
LR32159
Body Style
90° Angle
Number of Holes
1
O-Ring
No
Color - Grommet
Green
UL
E76954

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.