Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Max-Loc 90 F2 1/2W/Gr .43-.50 1300990086

Max-Loc 90 F2 1/2W/Gr .43-.50 (Discontinued)

  • Mfr # 1300990086
  • Zoro # G705783199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300990086
Zoro #
G705783199
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
11.10-12.70mm (.437-.500")

Details

Item
MAX-LOC
Material
Nylon
Standards
CSA Certified
Connector Type
Male
Type
Right Angle
Series
130099
Number of Holes
1
NEMA Rating
NEMA 3R
Product Name
MAX-LOC
CSA
LR32159
Material - Grip
Stainless Steel
Body Style
90° Angle
O-Ring
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.