Max-Loc 90 F3 3/4W/Gr .43-.56 Non-Metall

  • Mfr # 1300990095

  • Zoro # G705783755


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Type
Strain Relief Grip
Number of Ports
1
Series
130099
Product Name
MAX-LOC
UL
E76954
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300990095
Zoro #
G705783755
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
11.10-14.27mm (.437-.562")
Thread Size
3/4" NPT

Details

Item
Strain Relief Grip
Type
Strain Relief Grip
Number of Ports
1
Series
130099
Product Name
MAX-LOC
UL
E76954
Body Style
90° Angle
O-Ring
No
Number of Holes
1
CSA
LR32159
Material - Grip
Nylon
Material - Body
Nylon
NEMA Rating
NEMA 3R
Gender
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.