Zoro Homepage
This item is Discontinued.
Woodhead Max-Loc 90 F3 3/4W/Gr .68-.81 1300990109

Max-Loc 90 F3 3/4W/Gr .68-.81 (Discontinued)

  • Mfr # 1300990109
  • Zoro # G605783855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300990109
Zoro #
G605783855
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
17.45-20.62mm (.687-.812")
Thread Size
3/4" NPT

Details

Item
MAX-LOC
Type
Right Angle
Material
Nylon
Standards
CSA Certified
Series
130099
Connector Type
Male
Material - Grip
Stainless Steel
Number of Holes
1
NEMA Rating
NEMA 3R
Product Name
MAX-LOC
Body Style
90° Angle
O-Ring
No
CSA
LR32159

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.