This item is Discontinued.

Woodhead Max-Loc 90 F4 1 W/Gr .62-.75 Non-Metalli 1300990122

Max-Loc 90 F4 1 W/Gr .62-.75 Non-Metalli (Discontinued)

  • Mfr # 1300990122
  • Zoro # G705784066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300990122
Zoro #
G705784066
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1" NPT
Cable Diameter
15.88-19.05mm (.625-.750")

Details

Item
Strain Relief Grip
Type
Strain Relief Grip
Insulation Material
None
Standards
CSA LR32159
Number of Ports
1
Series
130099
Gender
Male
Number of Holes
1
Product Name
MAX-LOC
NEMA Rating
NEMA 3R
Material - Grip
Nylon
Material - Body
Nylon
O-Ring
No
UL
E76954
Body Style
90° Angle
CSA
LR32159

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.