Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAX-LOC F0 1/4 (.135-.200)

  • Mfr # 5400

  • Zoro # G0352722


product price: $10.79
/ea
Sold in multiples of 25 for $269.75

Key Features

Gender
Male
Thread Size
1/4" NPT
Body Style
Straight
Material - Body
Nylon
Cable Diameter
3.43-5.08mm (.135-.200")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400
Zoro #
G0352722
UPC #
78678854000
Country of Origin
Mexico

Dimensions

Thread Size
1/4" NPT
Cable Diameter
3.43-5.08mm (.135-.200")

Details

Gender
Male
Body Style
Straight
Material - Body
Nylon
NEMA Rating
NEMA 3R
Type
Strain Relief Grip
Color - Grommet
Gray
Use With
1/4" NPT MAX-LOC® Lock Nut 130099-0141, 1/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0147
UL
E76954
CSA
LR32159
Number of Holes
1
Series
130098
Product Name
MAX-LOC®
O-Ring
No

Description

MAX-LOC Strain Relief Cord-Sealing Grip, 1/4" NPT, Straight Male, Cable Diameter 3.43-5.08mm (.135-.200")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.