Zoro Homepage

MAX-LOC F1 3/8 (.375-.437)

  • Mfr # 5508

  • Zoro # G0350403


product price: $10.49
/ea
Sold in multiples of 7 for $73.43

Key Features

Gender
Male
Thread Size
3/8" NPT
Body Style
Straight
Material - Body
Nylon
Cable Diameter
9.53-11.10mm (.375-.437")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5508
Zoro #
G0350403
UPC #
78678872114
Country of Origin
Mexico

Dimensions

Thread Size
3/8" NPT
Cable Diameter
9.53-11.10mm (.375-.437")

Details

Gender
Male
Body Style
Straight
Material - Body
Nylon
NEMA Rating
NEMA 3R
Color - Grommet
Green
UL
E76954
Product Name
MAX-LOC®
Series
130098
CSA
LR32159
Type
Strain Relief Grip
Use With
3/8" NPT MAX-LOC® Lock Nut 130099-0142, 3/8" NPT MAX-LOC® Gasket 130099-0148
Number of Holes
1
O-Ring
No

Description

MAX-LOC Strain Relief Cord-Sealing Grip, 3/8" NPT, Straight Male, Cable Diameter 9.53-11.10mm (.375-.437")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.