Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Max-Loc F2 1/2 (.062-.125) Witho-Ring

  • Mfr # 1300980038

  • Zoro # G605788553


product price: $13.59
/ea
Sold in multiples of 25 for $339.75

Key Features

Type
Straight
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980038
Zoro #
G605788553
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
1.57-3.18mm (.062-.125")
Thread Size
1/2" NPT

Details

Item
MAX-LOC
Type
Straight
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified
Number of Ports
1
Connector Type
Male
Color
Black
Series
130098
Product Name
MAX-LOC
Color - Grommet
Black
NEMA Rating
NEMA 6P
Number of Holes
1
O-Ring
Yes
CSA
LR32159

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.