
MAX-LOC F2 1/2 (.187-.250)
Mfr # 5522
Zoro # G0355346
product price: $10.89
/eaSold in multiples of 8 for $87.12
Key Features
Gender
Male
Thread Size
1/2" NPT
Body Style
Straight
Material - Body
Nylon
Cable Diameter
4.75-6.35mm (.187-.250")
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5522
Zoro #
G0355346
UPC #
78678872116
Country of Origin
Mexico
Dimensions
Thread Size
1/2" NPT
Cable Diameter
4.75-6.35mm (.187-.250")
Details
Gender
Male
Body Style
Straight
Material - Body
Nylon
UL
E76954
Number of Holes
1
Color - Grommet
Orange
CSA
LR32159
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 4.75-6.35mm (.187-.250")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.