Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Max-Loc F2 1/2 (.187-.250) Withplasticme 1300990069

Max-Loc F2 1/2 (.187-.250) Withplasticme (Discontinued)

  • Mfr # 1300990069
  • Zoro # G105783546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300990069
Zoro #
G105783546
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2" NPT
Cable Diameter
4.75-6.35mm (.187-.250")

Details

Item
MAX-LOC
Type
Straight
Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
Color
Orange
Connector Type
Male
Series
130099
NEMA Rating
NEMA 3R
CSA
LR32159
Product Name
MAX-LOC
O-Ring
No
UL
E76954
Material - Grip
Nylon
Color - Grommet
Orange
Number of Holes
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.