Zoro Homepage

MAX-LOC F2 1/2 (.218 X .640) WITHO-RING

  • Mfr # 5580

  • Zoro # G0352993


product price: $10.89
/ea
Sold in multiples of 8 for $87.12

Key Features

Gender
Male
Thread Size
1/2" NPT
Body Style
Straight
Material - Body
Nylon
Cable Diameter
5.54x10.69mm (.218x.421") Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5580
Zoro #
G0352993
UPC #
78678872144
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
5.54x10.69mm (.218x.421") Oval

Details

Gender
Male
Body Style
Straight
Material - Body
Nylon
NEMA Rating
NEMA 3R
Number of Holes
1
CSA
LR32159
UL
E76954
Series
130098
Type
Strain Relief Grip
Product Name
MAX-LOC
O-Ring
No

Description

MAX-LOC Strain Relief Cord-Sealing Grip for UF Cable, 1/2" NPT, Straight Male, Cable Diameter 5.54x10.69mm (.218x.421") Oval

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.