Zoro Homepage
This item is Discontinued.
No Product Image Available

Max-Loc F2 1/2 (.312-.375) Withplasticme (Discontinued)

  • Mfr # 1300990077
  • Zoro # G305783315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300990077
Zoro #
G305783315
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
7.93-9.53mm (.312-.375")
Thread Size
1/2" NPT

Details

Item
MAX-LOC
Type
Straight
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
Color
Gray
Connector Type
Male
Series
130099
Product Name
MAX-LOC
Number of Holes
1
CSA
LR32159
UL
E76954
Material - Grip
Nylon
O-Ring
No
NEMA Rating
NEMA 3R
Color - Grommet
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.