Zoro Homepage

MAX-LOC F2 1/2 (.375-.437) BLACKVALOXWIT

  • Mfr # 5528WBLK

  • Zoro # G0358688


product price: $15.69
/ea
Sold in multiples of 6 for $94.14

Key Features

Gender
Male
Thread Size
1/2" NPT
Body Style
Straight
Material - Body
PBT
Cable Diameter
9.53-11.10mm (.375-.437")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5528WBLK
Zoro #
G0358688
UPC #
78678855283
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
9.53-11.10mm (.375-.437")

Details

Gender
Male
Body Style
Straight
Material - Body
PBT
NEMA Rating
NEMA 6P
Color - Grommet
Green
CSA
LR32159
UL
E76954
Number of Holes
1
O-Ring
Yes
Type
Strain Relief Grip
Product Name
MAX-LOC
Series
130098

Description

MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male with O-Ring, Cable Diameter 9.53-11.10mm (.375-.437"), Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.