Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Woodhead Max-Loc F2 1/2 (.375-.437) Stainlessstee 1300980070

Max-Loc F2 1/2 (.375-.437) Stainlessstee (Discontinued)

  • Mfr # 1300980070
  • Zoro # G305788792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980070
Zoro #
G305788792
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
9.53-11.10mm (.375-.437")

Details

Item
Strain Relief Grip
Type
Strain Relief Grip
Number of Ports
1
Color
Green
Series
130098
O-Ring
No
Material - Grip
Stainless Steel
Number of Holes
1
Color - Grommet
Green
Product Name
MAX-LOC
Body Style
Straight
Material - Body
Stainless Steel
Gender
Male
NEMA Rating
NEMA 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.