Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Max-Loc F2 1/2 (.500-.562) Blackvaloxwit 1300980087

Max-Loc F2 1/2 (.500-.562) Blackvaloxwit (Discontinued)

  • Mfr # 1300980087
  • Zoro # G405788920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980087
Zoro #
G405788920
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
12.70-14.27mm (.500-.562")

Details

Item
MAX-LOC
Type
Straight
Material
PBT
Insulation Material
PBT
Standards
CSA Certified; UL E76954
Number of Ports
1
Color
Black
Series
130098
Connector Type
Male
CSA
LR32159
Product Name
MAX-LOC
UL
E76954
Number of Holes
1
Color - Grommet
Black
O-Ring
Yes
NEMA Rating
NEMA 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.