Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAX-LOC F2 1/2 (.562-.625)

  • Mfr # 5534

  • Zoro # G0354393


product price: $11.15
/ea
Sold in multiples of 8 for $89.20

Key Features

Gender
Male
Thread Size
1/2" NPT
Body Style
Straight
Material - Body
Nylon
Cable Diameter
14.27-15.88mm (.562-.625")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5534
Zoro #
G0354393
UPC #
78678872122
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
14.27-15.88mm (.562-.625")

Details

Gender
Male
Body Style
Straight
Material - Body
Nylon
NEMA Rating
NEMA 3R
Product Name
MAX-LOC®
Type
Strain Relief Grip
CSA
LR32159
Number of Holes
1
Use With
1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149
Series
130097
O-Ring
No

Description

MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 14.27-15.88mm (.562-.625")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.