This item is Discontinued.

Woodhead Max-Loc F2 1/2 90 (.218X.640) Grayheat-S 1300980190

Max-Loc F2 1/2 90 (.218X.640) Grayheat-S (Discontinued)

  • Mfr # 1300980190
  • Zoro # G105782785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300980190
Zoro #
G105782785
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
5.54-16.26mm (.218-.640")

Details

Item
MAX-LOC Connector
Type
Right Angle
Material
Nylon
Standards
CSA Certified; UL E76954
Series
130098
Connector Type
Male
Number of Holes
1
NEMA Rating
NEMA 3R
Body Style
90° Angle
Product Name
MAX-LOC
CSA
LR32159
UL
E76954
O-Ring
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.