Zoro Homepage

MAX-LOC F2 1/2 90 (.437-.500) WITHO-RING

  • Mfr # 5531W

  • Zoro # G0352528


product price: $20.19
/ea
Sold in multiples of 4 for $80.76

Key Features

Gender
Male
Thread Size
1/2" NPT
Body Style
90° Angle
Material - Body
Nylon
Cable Diameter
11.10-12.70mm (.437-.500")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5531W
Zoro #
G0352528
UPC #
78678855312
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
11.10-12.70mm (.437-.500")

Details

Gender
Male
Body Style
90° Angle
Material - Body
Nylon
NEMA Rating
NEMA 6P
CSA
LR32159
Number of Holes
1
UL
E76954
Product Name
MAX-LOC
O-Ring
Yes
Series
130098
Type
Strain Relief Grip

Description

MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, 90 Deg. Angle Male with O-Ring, Cable Diameter 11.10-12.70mm (.437-.500")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.