Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead MAX-LOC F2 1/2 90 (.500-.562) 5533

MAX-LOC F2 1/2 90 (.500-.562) (Discontinued)

  • Mfr # 5533
  • Zoro # G0357035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5533
Zoro #
G0357035
UPC #
78678872161
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
12.70-14.27mm (.500-.562")

Details

Gender
Male
Body Style
90° Angle
Material - Body
Nylon
NEMA Rating
NEMA 3R
CSA
LR32159
Number of Holes
1
UL
E76954
Type
Strain Relief Grip
O-Ring
No
Series
130098
Product Name
MAX-LOC

Description

MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, 90 Deg. Angle Male, Cable Diameter 12.70-14.27mm (.500-.562")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.