Zoro Homepage

Max-Loc F2 1/2 (Multi-Hole) 90

  • Mfr # 1300980238

  • Zoro # G205783408


product price: $29.49
/ea
Sold in multiples of 4 for $117.96

Key Features

Type
Right Angle
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified; UL E76954
Series
130098
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980238
Zoro #
G205783408
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
3.96mm (.156")
Thread Size
1/2" NPT

Details

Item
MAX-LOC
Type
Right Angle
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified; UL E76954
Series
130098
Connector Type
Male
Body Style
90° Angle
O-Ring
Yes
Product Name
MAX-LOC
NEMA Rating
NEMA 6P
UL
E76954
Number of Holes
2, 3, or 4
CSA
LR32159

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.