Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300980241
Zoro #
G405783420
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
7.37mm (.290")
Thread Size
1/2" NPT
Details
Item
MAX-LOC
Type
Right Angle
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
2
Series
130098
Connector Type
Male
Body Style
90° Angle
Product Name
MAX-LOC
CSA
LR32159
O-Ring
Yes
Number of Holes
2
NEMA Rating
NEMA 6P
UL
E76954
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.