Zoro Homepage

Max-Loc F2 1/2 (Multi-Hole) 90 (4).225Ho

  • Mfr # 1300980208

  • Zoro # G405782867


product price: $30.45
/ea
Sold in multiples of 4 for $121.80

Key Features

Type
Right Angle
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Series
130098
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980208
Zoro #
G405782867
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
5.72mm (.225")

Details

Item
MAX-LOC
Type
Right Angle
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Series
130098
NEMA Rating
NEMA 6P
Product Name
MAX-LOC
CSA
LR32159
Number of Holes
2, 3, or 4
Body Style
90° Angle
UL
E76954
O-Ring
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.