Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAX-LOC F3 3/4 (.187-.250) WITHO-RING

  • Mfr # 5620W

  • Zoro # G0351812


product price: $15.19
/ea
Sold in multiples of 6 for $91.14

Key Features

Gender
Male
Thread Size
3/4" NPT
Body Style
Straight
Material - Body
Nylon
Cable Diameter
4.75-6.35mm (.187-.250")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5620W
Zoro #
G0351812
UPC #
78678856202
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
4.75-6.35mm (.187-.250")

Details

Gender
Male
Body Style
Straight
Material - Body
Nylon
NEMA Rating
NEMA 6P
Number of Holes
1
UL
E76954
CSA
LR32159
Color - Grommet
Orange
O-Ring
Yes
Product Name
MAX-LOC
Type
Strain Relief Grip
Series
130098

Description

MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male with O-Ring, Cable Diameter 4.75-6.35mm (.187-.250")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.