Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Woodhead Max-Loc F3 3/4 (.187-.250) Withstainless 1300990153

Max-Loc F3 3/4 (.187-.250) Withstainless (Discontinued)

  • Mfr # 1300990153
  • Zoro # G705784318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300990153
Zoro #
G705784318
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
4.75-6.35mm (.187-.250")
Thread Size
3/4" NPT

Details

Type
Straight
Material
Nylon
Standards
CSA Certified
Connector Type
Male
Series
130099
NEMA Rating
NEMA 3R
Product Name
MAX-LOC
Color - Grommet
Orange
CSA
LR32159
Number of Holes
1
O-Ring
No
Material - Grip
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.