Zoro Homepage
This item is Discontinued.
Woodhead MAX-LOC F3 3/4 (.250-.375) 5622

MAX-LOC F3 3/4 (.250-.375) (Discontinued)

  • Mfr # 5622
  • Zoro # G0349624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5622
Zoro #
G0349624
UPC #
78678872104
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
6.35-9.53mm (.250-.375")

Details

Gender
Male
Body Style
Straight
Material - Body
Nylon
NEMA Rating
NEMA 3R
CSA
LR32159
Number of Holes
1
UL
E76954
Color - Grommet
Gray
O-Ring
No
Type
Strain Relief Grip
Product Name
MAX-LOC
Series
130098

Description

MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 6.35-9.53mm (.250-.375")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.