Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Max-Loc F3 3/4 (.250-.375) Withplasticme 1300990158

Max-Loc F3 3/4 (.250-.375) Withplasticme (Discontinued)

  • Mfr # 1300990158
  • Zoro # G305784596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300990158
Zoro #
G305784596
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
6.35-9.53mm (.250-.375")

Details

Item
MAX-LOC
Type
Straight
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
Color
Gray
Series
130099
Connector Type
Male
O-Ring
No
Material - Grip
Nylon
NEMA Rating
NEMA 3R
CSA
LR32159
UL
E76954
Number of Holes
1
Color - Grommet
Gray
Product Name
MAX-LOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.