Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Woodhead Max-Loc F3 3/4 (.250-.375) Withstainless 1300990157

Max-Loc F3 3/4 (.250-.375) Withstainless (Discontinued)

  • Mfr # 1300990157
  • Zoro # G005784582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300990157
Zoro #
G005784582
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
6.35-9.53mm (.250-.375")

Details

Item
MAX-LOC
Type
Straight
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified
Number of Ports
1
Color
Gray
Connector Type
Male
Series
130099
CSA
LR32159
O-Ring
No
NEMA Rating
NEMA 3R
Color - Grommet
Gray
Number of Holes
1
Product Name
MAX-LOC
Material - Grip
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.