Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAX-LOC F3 3/4 (.437-.562) WITHO-RING

  • Mfr # 5536W

  • Zoro # G0353912


product price: $15.69
/ea
Sold in multiples of 25 for $392.25

Key Features

Gender
Male
Thread Size
3/4" NPT
Body Style
Straight
Material - Body
Nylon
Cable Diameter
11.10-14.27mm (.437-.562")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5536W
Zoro #
G0353912
UPC #
78678855362
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
11.10-14.27mm (.437-.562")

Details

Gender
Male
Body Style
Straight
Material - Body
Nylon
NEMA Rating
NEMA 6P
CSA
LR32159
Color - Grommet
Black
Number of Holes
1
UL
E76954
Type
Strain Relief Grip
Product Name
MAX-LOC
Series
130098
O-Ring
Yes

Description

MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male with O-Ring, Cable Diameter 11.10-12.70mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.