
Straight, 3/4 in NPT, Nylon Body, Stainless Steel Grip, NEMA 3R
Mfr # 5536M
Zoro # G0350297
product price: $99.35
/ea
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
3/4 in NPT
Body Style
Straight
Material - Body
Nylon
Material - Grip
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5536M
Zoro #
G0350297
UPC #
78678855364
Country of Origin
Mexico
Dimensions
Thread Size
3/4 in NPT
Cable Diameter
0.437 in - 0.562 in
Details
Item
Cord Grip
Gender
Male
Body Style
Straight
Material - Body
Nylon
Material - Grip
Stainless Steel
NEMA Rating
NEMA 3R
Color - Grommet
Black
Number of Holes
1
CSA
LR32159
O-Ring
No
Series
130099
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 11.10-14.27mm (.437-.562"), Stainless Steel Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.