Zoro Homepage

MAX-LOC F3 3/4 (.562-.687)

  • Mfr # 5540

  • Zoro # G0351968


product price: $13.39
/ea
Sold in multiples of 7 for $93.73

Key Features

Gender
Male
Thread Size
3/4" NPT
Body Style
Straight
Material - Body
Nylon
Cable Diameter
14.27-17.45mm (.562-.687")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5540
Zoro #
G0351968
UPC #
78678872125
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
14.27-17.45mm (.562-.687")

Details

Gender
Male
Body Style
Straight
Material - Body
Nylon
NEMA Rating
NEMA 3R
Number of Holes
1
Color - Grommet
Green
CSA
LR32159
UL
E76954
O-Ring
No
Series
130098
Product Name
MAX-LOC
Type
Strain Relief Grip

Description

MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 14.27-17.45mm (.562-.687")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.