Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Max-Loc F3 3/4 (.562-.687) Blackvaloxwit

  • Mfr # 1300980115

  • Zoro # G705782642


product price: $18.89
/ea
Sold in multiples of 5 for $94.45

Key Features

Type
Straight
Material
PBT
Insulation Material
PBT
Standards
CSA Certified; UL E76954
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980115
Zoro #
G705782642
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
14.27-17.45mm (.562-.687")

Details

Item
MAX-LOC
Type
Straight
Material
PBT
Insulation Material
PBT
Standards
CSA Certified; UL E76954
Number of Ports
1
Color
Green
Connector Type
Male
Series
130098
CSA
LR32159
NEMA Rating
NEMA 6P
UL
E76954
O-Ring
Yes
Product Name
MAX-LOC
Number of Holes
1
Color - Grommet
Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.