Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead MAX-LOC F3 3/4 90 (.187-.250) 5621

MAX-LOC F3 3/4 90 (.187-.250) (Discontinued)

  • Mfr # 5621
  • Zoro # G0353937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5621
Zoro #
G0353937
UPC #
78678856210
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
4.75-6.35mm (.187-.250")

Details

Gender
Male
Body Style
90° Angle
Material - Body
Nylon
Number of Holes
1
Color - Grommet
Orange
CSA
LR32159
UL
E76954

Description

MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male, Cable Diameter 4.75-6.35mm (.187-.250")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.