This item is Discontinued.

No Product Image Available

Max-Loc F3 3/4 90 (.500-.625) Witho-Ring (Discontinued)

  • Mfr # 1300980111
  • Zoro # G105782600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980111
Zoro #
G105782600
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
12.70-15.88mm (.500-.625")
Thread Size
3/4" NPT

Details

Item
MAX-LOC
Type
Right Angle
Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
Connector Type
Male
Series
130098
NEMA Rating
NEMA 6P
Product Name
MAX-LOC
O-Ring
Yes
CSA
LR32159
Body Style
90° Angle
Number of Holes
1
UL
E76954

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.