Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Max-Loc F4 1 (1.00-1.10) Stainless Steel

  • Mfr # 5562SS

  • Zoro # G505965245


product price: $216.99
/ea
Sold in multiples of 10 for $2,169.90
Free Shipping & Returns

Key Features

Type
Strain Relief Grip
Number of Ports
1
Series
130098
Color
Gray
Material - Grip
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5562SS
Zoro #
G505965245
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
25.40-27.94mm (1.000-1.100")
Thread Size
3/4" NPT

Details

Item
Strain Relief Grip
Type
Strain Relief Grip
Number of Ports
1
Series
130098
Color
Gray
Material - Grip
Stainless Steel
Color - Grommet
Gray
Gender
Male
Material - Body
Stainless Steel
Body Style
Straight
O-Ring
No
Number of Holes
1
NEMA Rating
NEMA 3R
Product Name
MAX-LOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.