Zoro Homepage

Max-Loc F4 1 (.500-.625) Withplasticmesh

  • Mfr # 1300990114

  • Zoro # G905783777


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Type
Strain Relief Grip
Number of Ports
1
Series
130099
NEMA Rating
NEMA 3R
UL
E76954
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300990114
Zoro #
G905783777
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1" NPT
Cable Diameter
12.70-15.88mm (.500-.625")

Details

Item
Strain Relief Grip
Type
Strain Relief Grip
Number of Ports
1
Series
130099
NEMA Rating
NEMA 3R
UL
E76954
Material - Body
Nylon
Material - Grip
Nylon
Product Name
MAX-LOC
Gender
Male
O-Ring
No
Number of Holes
1
CSA
LR32159
Body Style
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.