Zoro Homepage

MAX-LOC F4 1 (.625-.750) WITHO-RING

  • Mfr # 5552W

  • Zoro # G0353842


product price: $20.55
/ea
Sold in multiples of 4 for $82.20

Key Features

Gender
Male
Thread Size
1" NPT
Body Style
Straight
Material - Body
Nylon
Cable Diameter
15.88-19.05mm (.625-.750")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5552W
Zoro #
G0353842
UPC #
78678855522
Country of Origin
Mexico

Dimensions

Thread Size
1" NPT
Cable Diameter
15.88-19.05mm (.625-.750")

Details

Gender
Male
Body Style
Straight
Material - Body
Nylon
NEMA Rating
NEMA 6P
Number of Holes
1
CSA
LR32159
UL
E76954
O-Ring
Yes
Type
Strain Relief Grip
Series
130098
Product Name
MAX-LOC

Description

MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male with O-Ring, Cable Diameter 15.88-19.05mm (.625-.750")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.