Zoro Homepage

Max-Loc F4 1 (.687-.812) Witho-Ring

  • Mfr # 1300980151

  • Zoro # G205782326


product price: $21.29
/ea
Sold in multiples of 10 for $212.90

Key Features

Type
Straight
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Series
130098
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980151
Zoro #
G205782326
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1" NPT
Cable Diameter
17.45-20.62mm (.687-.812")

Details

Item
MAX-LOC
Type
Straight
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Series
130098
CSA
LR32159
Product Name
MAX-LOC
Number of Holes
1
O-Ring
Yes
UL
E76954
NEMA Rating
NEMA 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.