Zoro Homepage
This item is Discontinued.
Woodhead Max-Loc F4 1 (.687-.812) Withplasticmesh 1300990124

Max-Loc F4 1 (.687-.812) Withplasticmesh (Discontinued)

  • Mfr # 1300990124
  • Zoro # G505783986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300990124
Zoro #
G505783986
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1" NPT
Cable Diameter
17.45-20.62mm (.687-.812")

Details

Item
Strain Relief Grip
Type
Strain Relief Grip
Number of Ports
1
Series
130099
Material - Body
Nylon
Gender
Male
CSA
LR32159
Body Style
Straight
Number of Holes
1
NEMA Rating
NEMA 3R
O-Ring
No
Material - Grip
Nylon
Product Name
MAX-LOC
UL
E76954

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.