This item is Discontinued.

Woodhead Max-Loc F4 1 (.750-.875) Withstainlessst 1300990127

Max-Loc F4 1 (.750-.875) Withstainlessst (Discontinued)

  • Mfr # 1300990127
  • Zoro # G905783944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300990127
Zoro #
G905783944
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1" NPT
Cable Diameter
19.05-22.23mm (.750-.875")

Details

Item
MAX-LOC
Type
Straight
Material
Nylon
Standards
CSA Certified
Series
130099
Connector Type
Male
CSA
LR32159
O-Ring
No
NEMA Rating
NEMA 3R
Number of Holes
1
Material - Grip
Stainless Steel
Product Name
MAX-LOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.