Max-Loc F4 1 (.812-.937) Stainless Steel

  • Mfr # 5558SS

  • Zoro # G005965172


product price: $188.99
/ea
Sold in multiples of 10 for $1,889.90
Free Shipping & Returns

Key Features

Type
Straight
Material
Stainless Steel
Connector Type
Male
Series
130098
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5558SS
Zoro #
G005965172
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
20.62-23.80mm (.812-.937")

Details

Item
MAX-LOC
Type
Straight
Material
Stainless Steel
Connector Type
Male
Series
130098
Color
Gray
Color - Grommet
Gray
Number of Holes
1
Material - Grip
Stainless Steel
Product Name
MAX-LOC
O-Ring
No
NEMA Rating
NEMA 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.