
Max-Loc F4 1 (.812-.937) Witho-Ring
Mfr # 1300980164
Zoro # G505782446
product price: $21.89
/eaSold in multiples of 10 for $218.90
Key Features
Type
Straight
Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300980164
Zoro #
G505782446
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
20.62-23.80mm (.812-.937")
Thread Size
1" NPT
Details
Item
MAX-LOC
Type
Straight
Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
Connector Type
Male
Series
130098
NEMA Rating
NEMA 6P
Product Name
MAX-LOC
CSA
LR32159
Number of Holes
1
UL
E76954
O-Ring
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.