
Max-Loc F4 1 (.875-1.000) Blackvaloxwith
Mfr # 1300980168
Zoro # G705782413
product price: $26.99
/eaSold in multiples of 4 for $107.96
Key Features
Type
Straight
Material
PBT
Standards
CSA Certified; UL E76954
Number of Ports
1
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300980168
Zoro #
G705782413
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
19.05-25.40mm (.750-1.000")
Thread Size
1" NPT
Details
Item
MAX-LOC
Type
Straight
Material
PBT
Standards
CSA Certified; UL E76954
Number of Ports
1
Connector Type
Male
Series
130098
O-Ring
Yes
Number of Holes
1
UL
E76954
NEMA Rating
NEMA 6P
CSA
LR32159
Product Name
MAX-LOC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.