Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAX-LOC F4 1 90 (.625-.750)

  • Mfr # 5553

  • Zoro # G0354445


product price: $41.55
/ea
Sold in multiples of 5 for $207.75

Key Features

Gender
Male
Thread Size
1" NPT
Body Style
90° Angle
Material - Body
Nylon
Cable Diameter
15.88-19.05mm (.625-.750")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5553
Zoro #
G0354445
UPC #
78678872171
Country of Origin
Mexico

Dimensions

Thread Size
1" NPT
Cable Diameter
15.88-19.05mm (.625-.750")

Details

Gender
Male
Body Style
90° Angle
Material - Body
Nylon
UL
E76954
CSA
LR32159
Number of Holes
1

Description

MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, 90 Deg. Angle Male, Cable Diameter 15.88-19.05mm (.625-.750")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.